4 in. 247 gpm Hydraulic Separator
SEP4™ NA549AM Series 4 in. 247 gpm Hydraulic Separator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 8 gal
- Collection:
- SEP4™ NA549AM Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Flow Rate:
- 247 gpm
- Material:
- Steel
- Width:
- 18-1/2