This product requires certification to purchase.

3/8 in. Compression Mixing Valve

Caleffi North America

SinkMixer™ 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #C521201A
  • Item #9213137
  • Manufacturer Part #521201A
5 out of 5 Customer Rating
Brand image
Caleffi North America

SinkMixer™ 3/8 in. Compression Mixing Valve

  • Fast #
  • Part #C521201A
  • Item #9213137
  • Manufacturer Part #521201A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1070
Collection:
SinkMixer™
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Flow Rate:
2.3 gpm
Material:
Brass
Maximum Temperature:
120
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Valve Size:
3/8 in
Valve Type:
Mixing Valve