Sweat 3/4 in. Nut and Washer
Sweat 3/4 in. Nut and Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nut and Washer
Specifications
- Brand Model Compatibility:
- 127 Series, 132 Series, 520 Series, 521 Series, 5350 Series, 535H Series, 5517 Series, 644 Series, 676 Series, Z2 Series, Z3 Series
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Product Type:
- Nut, Washer
- Size:
- 1 in
- UL Listed:
- No