FNPT x Press Hydronic Mixing Valve Brass 195F
TankMixer™ 520 Series FNPT x Press Hydronic Mixing Valve Brass 195F
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 372 2011
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- TankMixer™ 520 Series
- End Connection 1:
- FNPT
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- FNPT x Press x Press
- FM Approved:
- Yes
- Height:
- 8 in
- IAPMO Listed:
- No
- Maximum Temperature:
- 195
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- Temperature Range:
- 95 to 140 Deg F (35 to 60 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 3-way
- Valve Size:
- 3/4 in
- Valve Type:
- Hydronic Mixing Valve