Up to 212 Deg F (Up to 100 Deg C) Sweat Electronic Mixing Valve
Up to 212 Deg F (Up to 100 Deg C) Sweat Electronic Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- AMP:
- 0.08, 1, 5
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Material:
- DZR Brass
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Mixing Valve