This product requires certification to purchase.

*CVR* 2-WAY 3/4 SWT 2.5 CV 50 P

Caleffi North America

Z-one™ *CVR* 2-WAY 3/4 SWT 2.5 CV 50 P

  • Fast #
  • Part #CZ200532
  • Item #3810981
  • Manufacturer Part #Z200532
3.7 out of 5 Customer Rating
Brand image
Caleffi North America

Z-one™ *CVR* 2-WAY 3/4 SWT 2.5 CV 50 P

  • Fast #
  • Part #CZ200532
  • Item #3810981
  • Manufacturer Part #Z200532
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Z-one™
Flow Rate:
2.5 gpm
Material:
Brass
Maximum Temperature:
240
Minimum Temperature:
32
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Type:
CZ200532
Valve Size:
3/4 in
Valve Type:
Hydronic Zone Valve