This product requires certification to purchase.

1/2 Sweat 24 V NC 2 WAY ZONE Valve & Actuator

Caleffi North America

Z-one™ 1/2 Sweat 24 V NC 2 WAY ZONE Valve & Actuator

  • Fast #
  • Part #CZ44
  • Item #3810682
  • Manufacturer Part #Z44
4.5 out of 5 Customer Rating
Brand image
Caleffi North America

Z-one™ 1/2 Sweat 24 V NC 2 WAY ZONE Valve & Actuator

  • Fast #
  • Part #CZ44
  • Item #3810682
  • Manufacturer Part #Z44
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Z-one™
End Connection 1:
Sweat
End Connections:
Sweat
Flow Rate:
2.5 gpm
Material:
Brass
Maximum Temperature:
240
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Hydronic Zone Valve