1 in. Male Union Valve Body
Z-One™ 1 in. Male Union Valve Body
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Z-One™
- End Connection 1:
- Union Male
- End Connection 2:
- Union Male
- End Connections:
- Union Male
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Size:
- 1 in
- Valve Type:
- Hydronic Zone Valve