This product requires certification to purchase.

3 in. Relay

Caleffi North America

Z-One™ 3 in. Relay

  • Fast #
  • Part #CZSR106
  • Item #4860066
  • Manufacturer Part #ZSR106
3.7 out of 5 Customer Rating
Brand image
Caleffi North America

Z-One™ 3 in. Relay

  • Fast #
  • Part #CZSR106
  • Item #4860066
  • Manufacturer Part #ZSR106
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Width
3 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
20
Zones
6