1-1/4 in. 2-Way Sweat Motorized Zone Valve
Z-one™ 1-1/4 in. 2-Way Sweat Motorized Zone Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Z-one™
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 7.5 gpm
- Height:
- 3-11/16 in
- Length:
- 3-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1-1/4 in
- Valve Type:
- Hydronic Zone Valve
- Volts:
- 24V
- Width:
- 2-3/8 in