Calie 67"" Electric Fireplace TV Stand in Black by Real Flame
Calie 67"" Electric Fireplace TV Stand in Black by Real Flame
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Constructed of solid wood, veneered MDF and powder coated steel
- Includes mantel, electric firebox, remote control, hardware, and 79" power cord
- Heat output of 4,780 BTUs. Heating power: 120V/60Hz, 1500W, 12.5 amps
- Provides supplemental heat for up to 1,000 sq ft
- Adjustable thermostat settings: 72, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C). Thermostat turns off when desirable temperature is reached. Turn heat option off to enjoy heatless flames year-round
- Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
- Various timer intervals ranging from 10 minutes to 9 hours
- Firebox dimensions: 23-3/8" L x 8-3/4" W x 19-7/8" H
- Fireplace mantel supports up to 30 lbs. Do not place TV on the mantel
- Thermal overload protection. CSA and FCC certified
Specifications
- AMP:
- 12.6
- Color Finish Name:
- Black
- Depth:
- 18 in
- Height:
- 30-1/2 in
- Material:
- MDF, Steel, Tempered Glass
- Type:
- R7720EBLK
- UPC:
- 752370772208
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 67 in