Sp Ultra Quiet & Oil-Free 2Hp 10G Alum Tank Air Compressor
Sp Ultra Quiet & Oil-Free 2Hp 10G Alum Tank Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dependable, Oil-Free and Powerful Portable Air Compressor Designed to be one of the quietest 2.0-HP in the industry. Perfect for all types of continuous tools; spray guns & sanders
- Designed to be one of the quietest 2.0-HP in the industry
- Perfect for all types of continuous tools; spray guns & sanders
- Oil-Free Dual Piston Pump System Works in a variety of temperatures & uneven terrains. Includes 2 air filters to removes dirt, dust, and moisture3000+ hour life cycle before wear; comparable units are 500 hours or less
- Works in a variety of temperatures & uneven terrains
- Includes 2 air filters to removes dirt, dust, and moisture
- 3000+ hour life cycle before wear; comparable units are 500 hours or less
- Powerful 2-HP SP-Series UL-Certified 110V Motor Operates at only 1680 RPM creating less noise and less wear. Increased duty cycle allows for longer continuous run times
- Operates at only 1680 RPM creating less noise and less wear
- Increased duty cycle allows for longer continuous run times
Documents
Specifications
- AMP:
- 14
- Capacity:
- 10 gal
- Decibel Rating (dB):
- 70 dB
- Height:
- 36
- Horsepower:
- 2 hp
- Length:
- 13
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Compressor
- Tank Style:
- Hotdog
- Type:
- CCAT10020AC
- Volts:
- 110V
- Weight:
- 62
- Width:
- 15