California Energy Commission Not Registered *CVR* *PURIST 1F *KATAL
Purist California Energy Commission Not Registered *CVR* *PURIST 1F *KATAL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Purist
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 3-469/500 in
- Diameter:
- 5-1/2 in
- Flow Rate:
- 2.5 gpm
- Height:
- 3-15/16 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- UPC:
- 650531936820
- Width:
- 5-1/2 in