California Energy Commission Not Registered Lead Law Compliant 1.5 2HDL LEV W/SPRD LAV FCT
California Energy Commission Not Registered Lead Law Compliant 1.5 2HDL LEV W/SPRD LAV FCT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- SYMSLW5112STN15
- UPC:
- 671256374001