California Energy Commission Registered BRS 60W CAND SCONCE *PRIMO
California Energy Commission Registered BRS 60W CAND SCONCE *PRIMO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Primo Wall Sconce is to a space what a classic lapel pin is to a woman’s elegant suit
- It was inspired by mid-century stylistic notes that would place it squarely on the forefront of design of that era
- The brass finish of this sconce is brought added sophistication by the matching trim on its lovely cream shade
- The Primo is also available in a brass finish with a black shade and in a satin nickel finish
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Brass
- Height:
- 19
- Material:
- Brass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Type:
- C5121
- Volts:
- 120V
- Watts:
- 60
- Width:
- 8