California Energy Commission Registered Lead Law Compliantbathroom Sink Faucet Swan Polished Brass
California Energy Commission Registered Lead Law Compliantbathroom Sink Faucet Swan Polished Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 883908164155