1/2 in. FIP Single Handle Lavatory Wall Faucet Rough In Valve
1/2 in. FIP Single Handle Lavatory Wall Faucet Rough In Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- FIP
- End Connections:
- FIP
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Type:
- CSHVR
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve