1/2 in. FIP Wall Mount Single Handle Lavatory Faucet Valve
1/2 in. FIP Wall Mount Single Handle Lavatory Faucet Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pedestal sold separately
Specifications
- ADA Compliant:
- No
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve