1/2 in. MIPS Pressure Balancing Valve
1/2 in. MIPS Pressure Balancing Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Ceramic Disc
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in