1/2 in. NPT Single-Hole Floor Mount Tub Filler Rough-In Valve
1/2 in. NPT Single-Hole Floor Mount Tub Filler Rough-In Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Forged brass construction 1/2 in NPT female inlets
- Installation of upstream tempering device may be required
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- 0911-XX.FR, 1011-XX.FR, 1111-XX.FR
- CSA Certified:
- CSA B125.1
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Model:
- 0911-XX.FR, 1011-XX.FR, 1111-XX.FR
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Brass
- Valve Type:
- Rough-In Valve