This product requires certification to purchase.

6 Ceiling Mount Shower ARMFLG ESBR

California Faucets

6 Ceiling Mount Shower ARMFLG ESBR

  • Fast #
  • Part #C91106EB
  • Item #3687174
  • Manufacturer Part #9110-6-ESB
3.3 out of 5 Customer Rating
Brand image
California Faucets

6 Ceiling Mount Shower ARMFLG ESBR

  • Fast #
  • Part #C91106EB
  • Item #3687174
  • Manufacturer Part #9110-6-ESB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 in
Material:
Brass
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.