8" Brass Shower Arm with 1/2" NPT Male Connections in Bella Terra Bronze
8" Brass Shower Arm with 1/2" NPT Male Connections in Bella Terra Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bella Terra Bronze
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Type:
- C9104BTB