8-1/4 in. Wall Mount Single Post Toilet Tissue or Hand Towel Holder in Polished Chrome
Avalon 8-1/4 in. Wall Mount Single Post Toilet Tissue or Hand Towel Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Avalon
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Mount Type:
- Wall
- Proposition 65:
- Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
- Width:
- 7-1/2 in