BEL CANTO 1.2 GPM WALL MOUNTED BATHROOM FAUCET WITH DOUBLE HANDLES
BEL CANTO 1.2 GPM WALL MOUNTED BATHROOM FAUCET WITH DOUBLE HANDLES
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Bathroom Faucet Type:
- Wall Mount
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle