Brass Bella Terra Bronze Air Gap
Brass Bella Terra Bronze Air Gap
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction trim
- Includes air gap rough
- Over 30 finishes including 15 PVD finishes
Documents
Specifications
- Application:
- Dishwashers
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bella Terra Bronze
- Diameter:
- 2-1/4
- Height:
- 2-13/16
- IAPMO Listed:
- Yes
- Material:
- Brass
- Product Type:
- Air Gap