This product requires certification to purchase.

Brass Shower Arm in Satin Nickel

California Faucets

Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #C9104SN
  • Item #4143080
  • Manufacturer Part #9104-SN
5 out of 5 Customer Rating
Brand image
California Faucets

Brass Shower Arm in Satin Nickel

  • Fast #
  • Part #C9104SN
  • Item #4143080
  • Manufacturer Part #9104-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
NSF Certified:
No
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
WaterSense Labeled:
No