This product requires certification to purchase.

Two Handle Pull Down Kitchen Faucet with Side Spray in Polished Brass Uncoated

California Faucets

Bridge Two Handle Pull Down Kitchen Faucet with Side Spray in Polished Brass Uncoated

  • Fast #
  • Part #CK10120S33PBU
  • Item #10287000
  • Manufacturer Part #K10-120S-33-PBU
3.3 out of 5 Customer Rating
Brand image
California Faucets

Bridge Two Handle Pull Down Kitchen Faucet with Side Spray in Polished Brass Uncoated

  • Fast #
  • Part #CK10120S33PBU
  • Item #10287000
  • Manufacturer Part #K10-120S-33-PBU
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All brass construction
  • 9 in spout center-to-center, 8 in body center-to-center
  • Three-hole deck-mount installation
  • Built-in diverter for side spray
  • Insulated brass side spray handle and trigger
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
15-1/2 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
3-5/16 in
Spout Height
9-11/16 in
Spout Reach
9-15/16 in
Spout Swivel
360°
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Bridge
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass Uncoated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
This product may contain Lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm. www.P65Warnings.ca.gov.
Side Spray
Yes
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
CK10120S33PBU