This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Widespread Cross Lavatory Faucet

California Faucets

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Widespread Cross Lavatory Faucet

  • Fast #
  • Part #C7202PN
  • Item #4128735
  • Manufacturer Part #7202-PN
3.7 out of 5 Customer Rating
Brand image
California Faucets

California Energy Commission Registered Lead Law Compliant 1.5 2 Handle Widespread Cross Lavatory Faucet

  • Fast #
  • Part #C7202PN
  • Item #4128735
  • Manufacturer Part #7202-PN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Proposition 65:
Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.