CCY LF 1.8 1HDL LEV PD KITC FCT CP
CCY LF 1.8 1HDL LEV PD KITC FCT CP
Product Details
Product Details
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Type:
- CK1010042PC