Single Handle Pull Down Kitchen Faucet in Lifetime Satin Gold
Corsano™ Single Handle Pull Down Kitchen Faucet in Lifetime Satin Gold
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All brass construction
- 9-3/16" spout center to center
- 18" overall height; spout rotates 360°
- Magnetic docking secures spray head into spout
- Brass spray head has dual function aerated or spray mode with one button operation
- Spray jets have easy-to-clean surface that withstands mineral build-up
- Quiet polymer-braided hose with rotating joint at spray head allows for smooth and non-binding use
- Ceramic disc cartridge
- 1.8 Gpm max flow rate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Corsano™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Lifetime Satin Gold
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-5/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 9-3/16 in
- Spout Type:
- High Arc