StyleDrain Craftsman 5-1/2" Square Pattern Shower Drain Grid
Craftsman StyleDrain® StyleDrain Craftsman 5-1/2" Square Pattern Shower Drain Grid
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- All brass decorative grid with no visible surface screws
- Surface is foot friendly with no sharp edges
- Rigid grid construction - will not dish or bend
- Square design for easy floor design and installation
- Outlet flow rate 18 gpm with 1/4 in head of water when installed with drain rough 9177
Documents
Specifications
- Collection:
- Craftsman StyleDrain®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass Uncoated
- Diameter:
- 5-1/4 in
- Material:
- Brass
- Product Type:
- Trim Grid