This product requires certification to purchase.

Air Switch Only

California Faucets

Davoli Air Switch Only

  • Fast #
  • Part #C9611K10PBU
  • Item #9129506
  • Manufacturer Part #9611-K10-PBU
5 out of 5 Customer Rating
Brand image
California Faucets

Davoli Air Switch Only

  • Fast #
  • Part #C9611K10PBU
  • Item #9129506
  • Manufacturer Part #9611-K10-PBU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires 9615 control box
  • Over 30 finishes including 15 PVD finishes
  • Requires Certification

Specifications

Collection:
Davoli
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass Uncoated
Diameter:
2-1/4 in
Height:
1-1/16 in
Material:
Brass
Product Type:
Air Switch
Type:
C9611K10PBU