Air Switch Only
Davoli Air Switch Only
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Requires 9615 control box
- Over 30 finishes including 15 PVD finishes
Specifications
- Collection:
- Davoli
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-1/4 in
- Height:
- 1-1/16 in
- Material:
- Brass
- Product Type:
- Air Switch
- Type:
- C9611K10PN