This product requires certification to purchase.

3-9/16 in. 12.5 oz. Kitchen Soap Dispenser in Satin Bronze

California Faucets

Descanso™ 3-9/16 in. 12.5 oz. Kitchen Soap Dispenser in Satin Bronze

  • Fast #
  • Part #C9631K30SBZ
  • Item #9370417
  • Manufacturer Part #9631-K30-SBZ
4.8 out of 5 Customer Rating
Brand image
California Faucets

Descanso™ 3-9/16 in. 12.5 oz. Kitchen Soap Dispenser in Satin Bronze

  • Fast #
  • Part #C9631K30SBZ
  • Item #9370417
  • Manufacturer Part #9631-K30-SBZ
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass construction
  • Easy refill from top
  • 12.5 ounce capacity bottle
  • Over 28 finishes including 13 PVD finishes
  • Requires Certification

Documents


Specifications

Capacity:
12.5 oz
Collection:
Descanso™
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Height:
3-9/16 in
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2-9/16 in
Number of Holes:
1 Hole
Spout Height:
2-1/4 in
Spout Reach:
3-5/8 in