This product requires certification to purchase.

9 in. Towel Bar in Satin Bronze

California Faucets

Descanso 9 in. Towel Bar in Satin Bronze

  • Fast #
  • Part #C30K9SBZ
  • Item #9367181
  • Manufacturer Part #30K-9-SBZ
5 out of 5 Customer Rating
Brand image
California Faucets

Descanso 9 in. Towel Bar in Satin Bronze

  • Fast #
  • Part #C30K9SBZ
  • Item #9367181
  • Manufacturer Part #30K-9-SBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All brass construction
  • Over 30 finishes including 15 PVD finishes
  • Requires Certification

Documents


Specifications

Base Plate Height:
2-5/16 in
Collection:
Descanso
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Depth:
2-7/8 in
Diameter:
5/8 in
Hardware Included:
Yes
Height:
2-5/16 in
Installation Type:
Wall Mount
Length:
11-1/16 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
2-7/8 in
Type:
C30K9SBZ