This product requires certification to purchase.

Cold Only Water Dispenser in Satin Brass

California Faucets

Descanso® Cold Only Water Dispenser in Satin Brass

  • Fast #
  • Part #C9620K30SLSB
  • Item #9368621
  • Manufacturer Part #9620-K30-SL-SB
5 out of 5 Customer Rating
Brand image
California Faucets

Descanso® Cold Only Water Dispenser in Satin Brass

  • Fast #
  • Part #C9620K30SLSB
  • Item #9368621
  • Manufacturer Part #9620-K30-SL-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • All brass construction
  • 10-1/4 in overall spout height
  • 4-3/4 in spout center to center
  • Fits most popular cold/filtered water units with 1/4 in compression
  • Max flow rate: 1.8 gpm; may vary based on filter unit used
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Descanso®
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Connection:
Compression
Faucet Connection Size:
1/4 in
Faucet Height:
10-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-13/16 in
Spout Reach:
4-3/4 in
Spout Type:
Swivel