This product requires certification to purchase.

Deck Mounted Soap Dispenser in Ultra Stainless Steel

California Faucets

Descanso® Deck Mounted Soap Dispenser in Ultra Stainless Steel

  • Fast #
  • Part #C9631K30USS
  • Item #9369625
  • Manufacturer Part #9631-K30-USS
4.7 out of 5 Customer Rating
Brand image
California Faucets

Descanso® Deck Mounted Soap Dispenser in Ultra Stainless Steel

  • Fast #
  • Part #C9631K30USS
  • Item #9369625
  • Manufacturer Part #9631-K30-USS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • All brass construction trim
  • 3-9/16 in overall height
  • 3-5/8 in nozzle projection from center
  • Easy refill from top
  • 12.5 fl-oz capacity bottle
  • 2-9/16 in maximum counter thickness
  • Requires Certification

Documents


Specifications

Capacity:
12.5 oz
Collection:
Descanso®
Color Finish Category:
Stainless Steel
Color Finish Name:
Ultra Stainless Steel
Height:
3-9/16
Installation Type:
Deck Mount
Material:
Brass
Maximum Deck Thickness:
2-9/16
Spout Height:
2-1/4
Spout Reach:
3-5/8
Type:
C9631K30USS
Weight:
1.6