DESCANSO 1.2 GPM WALL MOUNTED WIDESPREAD ELONGATED VESSEL FAUCET WITH KNURLED CROSS HANDLES
Descanso DESCANSO 1.2 GPM WALL MOUNTED WIDESPREAD ELONGATED VESSEL FAUCET WITH KNURLED CROSS HANDLES
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread, Wall Mount
- Collection:
- Descanso
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 1-81/100
- Spout Reach:
- 8-47/50
- Spout Type:
- Fixed
- Type:
- CTOV3002XK9FRG