This product requires certification to purchase.

DESCANSO 1.2 GPM WIDESPREAD BATHROOM FAUCET WITH POP-UP DRAIN ASSEMBLY AND CARBON FIBER LEVER HANDLES

California Faucets

Descanso DESCANSO 1.2 GPM WIDESPREAD BATHROOM FAUCET WITH POP-UP DRAIN ASSEMBLY AND CARBON FIBER LEVER HANDLES

  • Fast #
  • Part #C3002FBLKN
  • Item #9122477
  • Manufacturer Part #3002F-BLKN
5 out of 5 Customer Rating
Brand image
California Faucets

Descanso DESCANSO 1.2 GPM WIDESPREAD BATHROOM FAUCET WITH POP-UP DRAIN ASSEMBLY AND CARBON FIBER LEVER HANDLES

  • Fast #
  • Part #C3002FBLKN
  • Item #9122477
  • Manufacturer Part #3002F-BLKN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Collection:
Descanso
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
2-14/25 in
Spout Reach:
5-11/25 in
Spout Type:
Fixed
WaterSense Labeled:
Yes