DESCANSO 1.8 GPM SINGLE HOLE PULL DOWN LOW SPOUT KITCHEN FAUCET WITH KNURLED LEVER HANDLE
Descanso DESCANSO 1.8 GPM SINGLE HOLE PULL DOWN LOW SPOUT KITCHEN FAUCET WITH KNURLED LEVER HANDLE
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Descanso
- Deck Plate Included:
- No
- Faucet Connection Size:
- 19/50 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 8-13/100 in
- Spout Reach:
- 9-19/100 in
- Spout Type:
- Swivel