DESCANSO 2 GPM SGL FUNCTIO *X
Descanso DESCANSO 2 GPM SGL FUNCTIO *X
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Descanso
- Handle Type:
- Cross
- Hose Included:
- Yes
- Hose Length:
- 84
- Pause Control:
- No
- Type:
- CTO30XK15S20BBU
- WaterSense Labeled:
- Yes