Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Descanso Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available in 28 finishes including 13 PVD finishes
- For shower only
- For tub/shower, requires diverter tub spout
- Screwless faceplate
- 7-1/4 in round faceplate
Specifications
- ADA Compliant:
- No
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Descanso
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 7-1/4 in
- Escutcheon Width:
- 7-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing