This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Satin Nickel

California Faucets

Descanso® Single Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #CK30100SLSN
  • Item #9369059
  • Manufacturer Part #K30-100-SL-SN
5 out of 5 Customer Rating
Brand image
California Faucets

Descanso® Single Handle Pull Down Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #CK30100SLSN
  • Item #9369059
  • Manufacturer Part #K30-100-SL-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All brass construction
  • 9-3/16 inch spout center to center
  • 18-1/16 inch overall spout height
  • 10-1/8 inch spout clearance
  • 2-3/8 inch base diameter
  • High-arc 360° rotating spout allows for easy filling of large pots and cleaning
  • Magnetic docking secures sprayhead into spout
  • Brass sprayhead has dual function aerated or spray mode with one button operation
  • Spray jets have easy-to-clean surface that withstands mineral build-up
  • Quiet polymer-braided hose with rotating joint at sprayhead allows for smooth and non-binding use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Descanso®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
18-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
10-13/100 in
Spout Reach:
9-19/100 in
Spout Swivel:
360°
Spout Type:
Swivel