Two Handle Wall Mount Tub Filler with Handshower in Satin Nickel
Descanso® Two Handle Wall Mount Tub Filler with Handshower in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Over 28 finishes including 13 PVD finishes
- All brass construction
- Tub filler: Maximum flow rate: 15 gpm (56.8 l/min) at 60 psi
- Handshower: Max flow rate 2.0 gpm (7.6 l/min)
- 1/4 turn ceramic disc cartridges
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Collection:
- Descanso®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler with Handshower
- Flow Rate:
- 15.0 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-15/16 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes