Two Handle Wall Mount Widespread Bathroom Sink Faucet
Descanso Two Handle Wall Mount Widespread Bathroom Sink Faucet
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Widespread, Wall Mount
- Collection:
- Descanso
- Deck Plate Included:
- No
- Drain Included:
- No
- Handle Material:
- Brass
- Handle Type:
- Cross
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 1-11/25 in
- Spout Reach:
- 6-3/4 in
- Spout Type:
- Fixed
- Type:
- CTOV3002X7ORB