Two Handle Widespread Bathroom Sink Faucet in Antique Nickel Flat
Descanso® Two Handle Widespread Bathroom Sink Faucet in Antique Nickel Flat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 25+ artisan finishes including 12 PVD finishes
- All brass construction
- 1/4 turn ceramic disc cartridge(s)
- Flexible braided hoses for ease of installation
- 1-1/4" all brass touch style pop up drain assembly
- 1.2gpm (4.5 l/min) max flow rate
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Descanso®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel Flat
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-5/16 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-15/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 5-7/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes