Hand Shower Hose in Satin Nickel
Hand Shower Hose in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/2" FIP inlet.
- 1/2" FIP outlet.
- Double spiral for added durability.
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Shower Hose
- Length:
- 68 in
- Material:
- Brass