Miramar 1.2 GPM Widespread Bathroom Faucet with Double Handles - Includes Ceramic Disc Valve
Miramar 1.2 GPM Widespread Bathroom Faucet with Double Handles - Includes Ceramic Disc Valve
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- C4802XORB
- WaterSense Labeled:
- Yes