Single Handle Bathtub & Shower Faucet in Black (Trim Only)
Montara Single Handle Bathtub & Shower Faucet in Black (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100°F safety stop button with manual override
- 7-1/4 in diameter round faceplate
- Engraved brass temperature ring
- All brass construction
- Over 30 finishes including 15 PVD finishes
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Montara
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Escutcheon Height:
- 7-1/4
- Escutcheon Width:
- 7-1/4
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic