Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Montara™ Two Handle Widespread Bathroom Sink Faucet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quarter turn ceramic disc cartridges
- 1-1/4 in all brass touch style pop-up drain assembly
- 1.2 gpm water saving aerator
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Montara™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Length (in):
- 3-13/16 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10-1/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-9/16 in
- Maximum Deck Thickness:
- 2-15/16 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Proposition 65:
- Warning: This product may contain lead and/or chemicals known to the State of California to cause cancer, birth defects, or other reproductive harm.
- Spout Height:
- 6-3/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes